Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colmar Integrated LED Flush Mount in Vintage Brass

  • Mfr # 506-06-VB

  • Zoro # G816138765


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Housing Finish
Vintage Brass
Voltage
120V
Body Material
Brass
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506-06-VB
Zoro #
G816138765
UPC #
197292122821
Country of Origin
China

Dimensions

Width
6 in
Height
3 in

Details

Number of Bulbs
1
Housing Finish
Vintage Brass
Voltage
120V
Body Material
Brass
Watts
9 W
Lumens
475
Item
Flush Mount
CRI
90
Damp/Wet Rating
ETL Damp
Dimmable
Yes
Color temp
2700K
Includes
Fixture, Hardware
Series
Colmar
Integrated LED
Yes

Description

Prized for its unique natural veining, a single piece of carved alabaster creates the jewel-like shade of the miniature Colmar flush mount. This artistic stone can light replacement features a conical shade surrounded by a Vintage Brass border that lends a glimmering note of contrast. Colmars petite size and sleek profile make it a versatile choice for use alone or in multiples. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.