Zoro Homepage

Cologne 3 Light Integrated LED Flush Mount in Vintage Brass

  • Mfr # 521-45-VB

  • Zoro # G416138769


product price: $3,663.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
120V
Includes
Fixture, Hardware
Watts
60 W
Color temp
2700K
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-45-VB
Zoro #
G416138769
UPC #
197292130543
Country of Origin
China

Dimensions

Height
12 in
Width
45.25 in

Details

Voltage
120V
Includes
Fixture, Hardware
Watts
60 W
Color temp
2700K
Number of Bulbs
3
Housing Finish
Vintage Brass
Dimmable
Yes
Lumens
2900
Series
Cologne
Body Material
Brass
Damp/Wet Rating
ETL Damp
Item
Flush Mount
CRI
90
Integrated LED
Yes

Description

Modern and sophisticated, the Cologne semi-flush mount features sleek metalwork and wide tapered cloud glass shades. Finished in Vintage Brass, the frame complements and supports the disc-like shape of the shades without detracting from them. Available with 1, 3, or 5 lights, Cologne makes an architectural statement on the ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.