Zoro Homepage

Cologne 5 Light Integrated LED Flush Mount in Vintage Brass

  • Mfr # 521-60-VB

  • Zoro # G316138760


product price: $6,112.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Housing Finish
Vintage Brass
Series
Cologne
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-60-VB
Zoro #
G316138760
UPC #
197292130567
Country of Origin
China

Dimensions

Height
11.75 in
Width
60 in

Details

Voltage
120V
Housing Finish
Vintage Brass
Item
Flush Mount
Series
Cologne
Dimmable
Yes
CRI
90
Includes
Fixture, Hardware
Lumens
4450
Body Material
Brass
Number of Bulbs
5
Color temp
2700K
Damp/Wet Rating
ETL Damp
Watts
100 W
Integrated LED
Yes

Description

Modern and sophisticated, the Cologne semi-flush mount features sleek metalwork and wide tapered cloud glass shades. Finished in Vintage Brass, the frame complements and supports the disc-like shape of the shades without detracting from them. Available with 1, 3, or 5 lights, Cologne makes an architectural statement on the ceiling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.