Shop CORBETT LIGHTING
See all product information
Create Account
Vernazza 12 Light Flush Mount in Vintage Polished Brass Finish
- Mfr # 536-32-VPB
- Zoro # G922646864
product price:Â
$
2,320.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
7.25 in
Watts
10
Dimmable
No
Number of Bulbs
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-32-VPB
- Zoro #
- G922646864
- UPC #
- 197292152255
- Country of Origin
- Viet Nam
- Housing Finish
- Vintage Polished Brass
- Voltage
- 120V
- Watts
- 10
- Dimmable
- No
- Item
- Chandelier
- Number of Bulbs
- 12
- Bulb Included
- No
- Standards
- UL Listed; cETL DampRated
- Body Material
- Steel
- Power Source
- Hardwired
- Bulb Type
- B11
- Canopy Type
- Round; 29.25in. W x 1.5in. H
- Lamp Base
- E12
- Slope Ceiling Adaptable
- No
- Shade Type
- Clear Etched Glass
- Color
- Vintage Polished Brass
Dimensions
- Width
- 32 in
- Height
- 7.25 in
- Overall Dimension
- 32in. W x 7.25in. H
Description
Combining minimalist and maximalist elements, the Vernazza flush mount evokes tension through duality. Designed as a close-to-ceiling fixture, it delivers the visual punch of a chandelier. The oversized ceiling pan forms a radiant frame for a ring of ribbed glass globes, nodding to Art Deco aesthetics. Available with 8 or 12 lights and finished in Vintage Patina Brass, this joyful statement piece will enliven an entryway or living room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.