Zoro Homepage

Copenhagen 1 Light Pendant 5 In. Black Brass

  • Mfr # 447-14-BBR

  • Zoro # G515447700


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Length
5 in
Width
5 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-14-BBR
Zoro #
G515447700
UPC #
782042459434
Country of Origin
China

Dimensions

Height
13.75 in
Length
5 in
Width
5 in
Chain Length
72 in
Canopy Width
5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Black Brass
Watts
15W
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Shade Color
Clear
Material
Brass
Socket Count
1
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.