Zoro Homepage

Corbin 36 in. Chandelier Vintage Brass

  • Mfr # 482-37-VB

  • Zoro # G816052115


product price: $3,908.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color Temperature
2700 K
Glass Color
Vintage Brass
Chain Length
72 in Chain
Material
Brass
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-37-VB
Zoro #
G816052115
UPC #
197292105565
Country of Origin
China

Dimensions

Chain Length
72 in Chain
Height
36.75 in
Width
36 in

Details

Color Temperature
2700 K
Glass Color
Vintage Brass
Material
Brass
Finish
Vintage Brass
CRI
90
Fixture Wattage
27 W
Series
Corbin
Item
Chandelier
Voltage
120-277V
Lumens
975
Number of Lights
3
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Location Rating
ETL Damp
Dimmer
ELV, TRIAC
Cable/Wire/Cord
120 in
Integrated LED
Yes

Description

A study in layering, transparency, and colored glass techniques, Corbin has an ethereal windchime-like silhouette. The central tubes are accented by large oblong shades resembling beads on a necklace. These modern forms are enhanced by the use of clear and tinted ombre glass, which creates a stunning display when illuminated by the central LED tube. Corbin is available as a 1-light pendant, 1-light sconce, and 3-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.