Zoro Homepage

Cordoba 13 Light Chandelier in Vintage Brass

  • Mfr # 497-40-VB

  • Zoro # G916138757


product price: $3,908.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Housing Finish
Vintage Brass
Bulb Included
No
Bulb Type
E12 Candelabra Base
Series
Cordoba
Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497-40-VB
Zoro #
G916138757
UPC #
197292122401
Country of Origin
China

Dimensions

Height
22.25 in
Width
39.5 in

Details

Item
Chandelier
Housing Finish
Vintage Brass
Number of Lights
13
Bulb Included
No
Bulb Type
E12 Candelabra Base
Series
Cordoba
Fixture Wattage
10 W
Includes
Fixture, Hardware
Lamp Base
B11
Material
Brass
Voltage
120V
Location Rating
UL Damp

Description

Organic forms and surprising geometry come together in the bold Sputnik-inspired design of Cordoba. This family of fixtures features an array of seedy light bronze glass shades that are light yet voluminous; organic yet refined. The Vintage Brass finish on the frame gives Cordoba a retro flair, while the futuristic shape of the glass shades adds a contemporary edge. Available as a sconce, semi-flush mount, and chandelier in two sizes, Cordoba is perfect for adding a dramatic, sculptural moment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.