Zoro Homepage

Cordoba Wall Sconce in Vintage Brass

  • Mfr # 497-02-VB

  • Zoro # G516138737


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Series
Cordoba
Height
28.25 in
Fixture Voltage
120V
Bulb Type
E12 Candelabra Base
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497-02-VB
Zoro #
G516138737
UPC #
197292122364
Country of Origin
China

Dimensions

Height
28.25 in
Width
4.75 in
Backplate Height
1.75 in
Backplate Width
4.75 in

Details

Series
Cordoba
Item
Wall Sconce
Fixture Voltage
120V
Bulb Type
E12 Candelabra Base
Number of Bulbs
2
Watts
10 W
Includes
Fixture, Hardware
Body Material
Brass
Finish
Vintage Brass
Damp/Wet Rating
UL Damp
Lamp Base
B11
Lamp Included
No

Description

Organic forms and surprising geometry come together in the bold Sputnik-inspired design of Cordoba. This family of fixtures features an array of seedy light bronze glass shades that are light yet voluminous; organic yet refined. The Vintage Brass finish on the frame gives Cordoba a retro flair, while the futuristic shape of the glass shades adds a contemporary edge. Available as a sconce, semi-flush mount, and chandelier in two sizes, Cordoba is perfect for adding a dramatic, sculptural moment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.