Sorrento 3 in. Wall Sconce Vintage Brass/Vintage Pewter
- Mfr # 474-17-VB/VPT
- Zoro # G016052144
product price:Â
$
1,279.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
3 in
Fixture Voltage
120V
Finish
Vintage Brass/Vintage Pewter
Glass Color
Vintage Brass/Vintage Pewter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474-17-VB/VPT
- Zoro #
- G016052144
- UPC #
- 197292101338
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Width
- 3 in
- Backplate Width (sconces only)
- 3 in
- Backplate Height (sconces only)
- 16.25 in
Details
- Fixture Voltage
- 120V
- Finish
- Vintage Brass/Vintage Pewter
- Item
- Sconce
- Glass Color
- Vintage Brass/Vintage Pewter
- Fixture Wattage
- 8 W
- Series
- Sorrento
- Body Material
- Brass
- Includes
- Fixture, Hardware
- CRI
- 90
- Number of Bulbs
- 1
- Damp/Wet Rating
- ETL Damp
- Lumens
- 375
- Color Temperature
- 2700 K
- Product Care
- Clean with soft, damp cloth
- Cable/Wire/Cord
- 7 in
- Dimmer
- ELV, TRIAC
- Integrated LED
- Yes
Description
A celebration of the beauty of natural alabaster, this minimalist tube sconce is a timeless staple for the modern home. An elongated backplate frames the alabaster shade with a slim touch of metal. The Vintage and Patina Brass finishes forge a geometric relationship with the softness of the natural veining of the stone. Available in two sizes, Sorrento has bath and powder room crossover appeal.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.