
Corfu 6 Light Semi Flush in Ivory Coco
Mfr # 511-06-IYC
Zoro # G316138746
product price: $2,438.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
UL Damp
Body Material
Iron
Lamp Base
B11
Number of Bulbs
6
Finish
Ivory Coco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-06-IYC
Zoro #
G316138746
UPC #
197292123002
Country of Origin
Philippines
Dimensions
Width
30 in
Height
15.25 in
Details
Damp/Wet Rating
UL Damp
Body Material
Iron
Lamp Base
B11
Number of Bulbs
6
Finish
Ivory Coco
Includes
Fixture, Hardware
Fixture Series
Corfu
Voltage
120V
Watts
10 W
Item
Semi Flush
Bulb Type
E12 Candelabra Base
Bulb Included
No
Description
A delicate botanical motif gives this contemporary Sputnik design an organic twist, while intertwining couture artistry. Corfus soft, wispy petals sprout from a central point, creating a burst of light and life. Natural materials like bleached abaca and coco shells impart a neutral tonality and airy quality. As a semi-flush mount in two sizes or a chandelier in three sizes, Corfu is a whimsical delight for the senses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.