Cronus 34 in. Chandelier Vintage Polished Brass
- Mfr # 476-34-VPB
- Zoro # G016052137
product price:Â
$
6,418.00
/ea
Key Features
Fixture Wattage
15 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Series
Cronus
Height
34.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476-34-VPB
- Zoro #
- G016052137
- UPC #
- 197292101413
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Series
- Cronus
- Material
- Steel
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Number of Lights
- 12
- Location Rating
- UL Damp
- Cable/Wire/Cord
- 120 in
- Bulb Shape
- E26 Medium Base; G25
- Product Care
- Clean with soft, damp cloth
Dimensions
- Height
- 34.25 in
- Chain Length
- 1-6 in / 2-12 in / 1-18 in Stems
- Width
- 34 in
Description
Like grapes on a vine, a cluster of glass orbs perch along the antique-inspired frame of Cronus. The ribbed, light bronze glass emits a warm glow, complemented by gleaming Vintage Polished Brass arches. Available as a 1-light wall sconce or 12 or 21-light chandelier, Cronus infuses a living or dining space with old Hollywood glamor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.