Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cronus 44.5 in. Chandelier Vintage Polished Brass
- Mfr # 476-45-VPB
- Zoro # G816052122
product price:Â
$
10,274.99
/ea
Key Features
Fixture Wattage
15 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Width
44.5 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476-45-VPB
- Zoro #
- G816052122
- UPC #
- 197292101437
- Country of Origin
- China
Dimensions
- Width
- 44.5 in
- Height
- 42.25 in
- Chain Length
- 1-6 in / 2-12 in / 1-18 in Stems
Details
- Item
- Chandelier
- Fixture Wattage
- 15 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Number of Lights
- 21
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Series
- Cronus
- Material
- Steel
- Cable/Wire/Cord
- 120 in
- Product Care
- Clean with soft, damp cloth
- Location Rating
- UL Damp
- Bulb Shape
- E26 Medium Base; G25
Description
Like grapes on a vine, a cluster of glass orbs perch along the antique-inspired frame of Cronus. The ribbed, light bronze glass emits a warm glow, complemented by gleaming Vintage Polished Brass arches. Available as a 1-light wall sconce or 12 or 21-light chandelier, Cronus infuses a living or dining space with old Hollywood glamor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.