Zoro Homepage

Dolce 12 Light Chandelier 24 In. Champagne Leaf

  • Mfr # 109-412-CPL

  • Zoro # G215446676


product price: $4,235.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Champagne Leaf
Number of Lights
12
Standards
UL Dry
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-412-CPL
Zoro #
G215446676
UPC #
782042465077
Country of Origin
Philippines

Dimensions

Height
30.75 in
Chain Length
72 in
Length
24 in
Canopy Width
5.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Champagne Leaf
Number of Lights
12
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
Bulb Included
No
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Socket Count
12
Designer
Corbett Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.