Galle 14 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 543-40-VGL
- Zoro # G022646887
product price:Â
$
4,388.99
/ea
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Color
Vintage Gold Leaf
Canopy Type
Round; 5.5in. W x 1in. H
Bulb Type
G16.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543-40-VGL
- Zoro #
- G022646887
- UPC #
- 197292153481
- Country of Origin
- Philippines
- Item
- Pendant
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10 W
- Color
- Vintage Gold Leaf
- Canopy Type
- Round; 5.5in. W x 1in. H
- Bulb Type
- G16.5
- Number of Lights
- 14
- Lamp Base
- E12
- Standards
- UL Listed; cUL DampRated
- Bulb Included
- No
- Body Material
- Natural Marine
- Shade Type
- Oyster Shell
- Dimmable
- No
- Slope Ceiling Adaptable
- Yes
- Power Source
- Hardwired
- Fixture Voltage
- 120V
Dimensions
- Height
- 30.25 in
- Width
- 40 in
- Chain Length
- 72 in
- Overall Dimension
- 40in. W x 30.25in. H
Description
In an expression of organic splendor, clusters of flowers made from natural-colored oyster shells bloom around the Galle ring chandelier. Alternating lamped and unlamped shades create a glowing rhythm around the piece, while the pearlescent shells reflect and diffuse light. The delicate triple chain suspension is finished in Vintage Gold Leaf and accented by a decorative ball ornament, lending a jewelry-like elegance. Galle is available in two sizes with 14 or 20 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.