Zoro Homepage

Dolcetti 19 Light Chandelier 32 In. Champagne Leaf

  • Mfr # 142-719-CPL

  • Zoro # G515447953


product price: $18,091.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Champagne Leaf
Voltage
120V
Bulb Included
No
Number of Lights
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-719-CPL
Zoro #
G515447953
UPC #
782042485600
Country of Origin
Philippines

Dimensions

Length
32 in
Height
52 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Champagne Leaf
Voltage
120V
Bulb Included
No
Number of Lights
19
Standards
UL Dry
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
19
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.