Zoro Homepage

Dolcetti 3 Light Wall Sconce 10 In. Champagne Leaf

  • Mfr # 142-13-CPL

  • Zoro # G515447984


product price: $1,437.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
Champagne Leaf
Watts
60W
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-13-CPL
Zoro #
G515447984
UPC #
782042437456
Country of Origin
Philippines

Dimensions

Height
15.75 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Champagne Leaf
Item
Wall Sconce
Watts
60W
Body Material
Hand-Crafted Iron
Lamp Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Number of Bulbs
3
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Extention
5 in
Designer
Corbett Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.