Zoro Homepage

Element 20 Light Chandelier 26.5 In. Vienna Bronze

  • Mfr # 206-424-SGL

  • Zoro # G615450006


product price: $2,693.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Finish
Vienna Bronze
Voltage
120V
Chain Length
120 in
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-424-SGL
Zoro #
G615450006
UPC #
782042438125
Country of Origin
Philippines

Dimensions

Chain Length
120 in
Length
26.5 in
Height
22.5 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Vienna Bronze
Voltage
120V
Bulb Included
No
Standards
ETL Damp
Number of Lights
20
Material
Hand-Crafted Iron and Aluminum
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
G9
Socket Count
20

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.