Shop CORBETT LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Naxos 18 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 552-42-VGL
- Zoro # G722646927
product price:Â
$
8,788.99
/ea
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Number of Lights
18
Lamp Base
E12
Height
47.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552-42-VGL
- Zoro #
- G722646927
- UPC #
- 197292152675
- Country of Origin
- Philippines
- Item
- Flush Mount
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Number of Lights
- 18
- Lamp Base
- E12
- Body Material
- Wood/ Tree-Derived
- Shade Type
- Coco Shell
- Dimmable
- No
- Color
- Vintage Gold Leaf
- Power Source
- Hardwired
- Bulb Included
- No
- Slope Ceiling Adaptable
- No
- Bulb Type
- G16.5
- Canopy Type
- Round; 7in. W x 0.75in. H
- Fixture Voltage
- 120V
- Standards
- UL Listed; cUL DampRated
Dimensions
- Height
- 47.5 in
- Chain Length
- 18-8 Stems
- Overall Dimension
- 42in. W x 47.5in. H
- Width
- 42 in
Description
An ode to craftsmanship, the Naxos family is adorned with loosely draped strands of hand-carved coco shell pieces. The layering of smaller shell elements on each strand adds depth and volume, giving this family a sense of movement and a handcrafted beauty. Shaped like petals, the tonal pieces bring life to each design, including a 2-light wall sconce, a chandelier in three sizes, and an island light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.