Topaz 1 Light Flush Mount 16 In. Vintage Polished Brass
- Mfr # 328-16-VPB
- Zoro # G315448877
product price:Â
$
1,125.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Height
16 in
Watts
21W
Finish
Vintage Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 328-16-VPB
- Zoro #
- G315448877
- UPC #
- 782042383463
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 21W
- Finish
- Vintage Polished Brass
- Item
- Flush Mount
- Standards
- UL Damp
- Bulb Included
- No
- Shade Material
- Glass
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Extention
- 3 in
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- Integrated LED
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 16 in
- Canopy Width
- 9 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.