Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade
- Mfr # 82101-WM
- Zoro # G210386205
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Warm Mahogany
Glass Color
Goldenrod
Standards
UL/CUL
Number of Lights
1
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82101-WM
- Zoro #
- G210386205
- UPC #
- 046335940079
- Country of Origin
- China
- Finish
- Warm Mahogany
- Glass Color
- Goldenrod
- Standards
- UL/CUL
- Number of Lights
- 1
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
Description
Mission Hills wall mounted fixtures are a modern take on a beautiful, classic mission style design that features bold lines, striking details, and framed back plate. The warm mahogany finish and goldenrod glass shade adds sophistication to the fixture and a warm diffuse to the light. These wall lights are built from steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.