Zoro Homepage

Everley 1 Light Pendant 18 In. Vintage Brass

  • Mfr # 273-43-VB

  • Zoro # G915447621


product price: $1,969.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
37.5 in
Length
18 in
Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-43-VB
Zoro #
G915447621
UPC #
197292052654
Country of Origin
China

Dimensions

Height
37.5 in
Length
18 in

Details

Voltage
120V
Item
Pendant
Finish
Vintage Brass
Lamp Included
No
Standards
UL Dry
Material
Solid Brass
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.