Zoro Homepage

Francesca 2 Light Wall Sconce 11.75 In. Vintage Brass

  • Mfr # 439-19-VB

  • Zoro # G115447773


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
11.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-19-VB
Zoro #
G115447773
UPC #
782042455405
Country of Origin
China

Dimensions

Height
18.5 in
Width
11.75 in
Length
11.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Shade Color
White
Watts
60W
Lamp Included
No
Standards
UL Damp
Body Material
Brass
Includes
Fixture, Hardware
Slope Compatible
No
Shade Material
Linen
Socket Count
2
Battery Included
No
Extention
3.75 in
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Jewelry-inspired, Francesca features teardrop-shaped crystals at the end of delicate chains cascading from a curved arm. The clear crystals pick up the light, giving the fixture an overall shimmery glow. This glamorous sconce will add chic style to any wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.