Zoro Homepage

Freeze 2 Light Wall Sconce 4.75 In. Gold Leaf

  • Mfr # 253-12-GL

  • Zoro # G815449770


product price: $1,360.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-12-GL
Zoro #
G815449770
UPC #
782042443112
Country of Origin
Philippines

Dimensions

Height
21.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Hand-Worked Iron
Watts
6W
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Extention
3.5 in
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.