Cartagena 3 Light Wall Sconce 12.75 In. Vintage Gold Leaf
- Mfr # 365-03-VGL
- Zoro # G015448610
product price:Â
$
966.00
/ea
Free Shipping & Returns
Key Features
Height
17.25 in
Width
12.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-03-VGL
- Zoro #
- G015448610
- UPC #
- 197292054016
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Body Material
- Iron
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 8W
- Designer
- Corbett Standard
- Socket Count
- 3
- Slope Compatible
- No
- Extention
- 6.75 in
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 17.25 in
- Width
- 12.75 in
- Length
- 12.75 in
- Chain Length
- 72 in
Description
Capturing the dynamism of its namesake city, Cartagena cuts an impressive figure with its shimmering layers and exquisite materiality. Tiers of lustrous leaf-shaped panels crafted from fine Capiz Shell exude drama and decadence. Vintage Gold Leaf heightens the glamor of this statement piece, which comes as a sconce or chandelier in three sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.