Zoro Homepage

Genoa 3 Light Wall Sconce 10.75 In. Gold Leaf

  • Mfr # 350-03-GL

  • Zoro # G915447546


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
31.15 in
Width
6 in
Fixture Voltage
120V
Finish
Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-03-GL
Zoro #
G915447546
UPC #
1972920137557
Country of Origin
Philippines

Dimensions

Height
31.15 in
Width
6 in
Length
10.75 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Watts
80W
Body Material
Steel
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
3

Description

Individual drops of clear and frosted glass are intricately strung through delicate threads of Gold Leaf for a striking, weeping willow-inspired silhouette. Thicker Gold Leaf arms act as branches, suspending varying lengths of the glass strands to create a calming, cascading effect. Available as a wall sconce, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.