Zoro Homepage

Ginger 1 Light Chandelier 34 In. Gold Leaf/Black

  • Mfr # 308-43-GL/SBK

  • Zoro # G115446981


product price: $2,706.00
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Standards
UL Dry
Shade Color
Opal White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-43-GL/SBK
Zoro #
G115446981
UPC #
782042450172
Country of Origin
Philippines

Dimensions

Length
34 in
Height
22.25 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
100W
Finish
Gold Leaf/Black
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Standards
UL Dry
Shade Color
Opal White
Shade Material
Glass
Voltage
120V
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
1
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.