Shop CORBETT LIGHTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Serenity 1 Light Chandelier 34 In. Gold Leaf W Polished Stainless
- Mfr # 228-43-GL/SS
- Zoro # G315447665
product price:Â
$
5,470.00
/ea
Key Features
Voltage
120V
Shade Material
Natural Stone
Height
22.5 in
Material
Hand-Crafted Aluminum
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-43-GL/SS
- Zoro #
- G315447665
- UPC #
- 197292050230
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Gold Leaf W Polished Stainless
- Voltage
- 120V
- Shade Material
- Natural Stone
- Material
- Hand-Crafted Aluminum
- Standards
- UL Dry
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Shade Color
- Alabaster
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 22.5 in
- Length
- 34 in
- Canopy Width
- 8.25 in
- Width
- 34 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.