Shop CORBETT LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Glasgow 46 in. Chandelier Vintage Polished Brass
- Mfr # 488-47-VPB
- Zoro # G916052138
product price:Â
$
5,903.00
/ea
Key Features
Fixture Wattage
10 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Width
46 in
Chain Length
1-6 in / 2-12 in / 1-18 in Stems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488-47-VPB
- Zoro #
- G916052138
- UPC #
- 197292105886
- Country of Origin
- China
Dimensions
- Width
- 46 in
- Chain Length
- 1-6 in / 2-12 in / 1-18 in Stems
- Height
- 12.5 in
Details
- Item
- Chandelier
- Fixture Wattage
- 10 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Number of Lights
- 15
- Series
- Glasgow
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Material
- Steel
- Product Care
- Clean with soft, damp cloth
- Bulb Shape
- E12 Candelabra Base; T8-3.5
- Cable/Wire/Cord
- 7 in
- Location Rating
- UL Damp
Description
The Glasgow family of chandeliers and linears captures the old-meets-new vibrancy of its namesake Scottish city. Resembling celestial bodies in the night sky, the Remolino Blanco swirled glass globes are suspended from a branch-inspired Vintage Polished Brass frame. Choose from different formats to suit your space, from 8 to 24 lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.