Shop CORBETT LIGHTING
See all product information
Create Account
Aimi 12 Light Chandelier 48.5 In. Vintage Gold Leaf
- Mfr # 356-49-VGL
- Zoro # G515449001
product price:Â
$
7,703.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Height
35 in
Standards
UL Damp
Number of Lights
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356-49-VGL
- Zoro #
- G515449001
- UPC #
- 782042486010
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Number of Lights
- 12
- Material
- Iron
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Socket Count
- 12
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
Dimensions
- Height
- 35 in
- Length
- 48.5 in
- Canopy Width
- 8 in
- Width
- 48.5 in
Description
Delicate discs of white-washed coco shells surround a Vintage Gold Leaf frame creating a form that feels both organic and high end. Add a soothing, luxe look to any ceiling with this modern semi-flush and chandelier. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.