Zoro Homepage

Graffiti 1 Light Wall Sconce 10 In. Silver Leaf

  • Mfr # 154-11-SL/SS

  • Zoro # G515447786


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Fixture Voltage
120V
Finish
Silver Leaf
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-11-SL/SS
Zoro #
G515447786
UPC #
782042449794
Country of Origin
Philippines

Dimensions

Height
15.5 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Dry
Number of Bulbs
1
Body Material
Hand-Worked Iron
Watts
50W
Product Care
Clean with a soft, damp cloth
Extention
7 in
Socket Count
1
Bulb Shape
G9
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.