
Granada 2 Light Wall Sconce in Vintage Polished Brass
Mfr # 505-02-VPB
Zoro # G016138725
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Watts
10 W
Width
4.25 in
Series
Granada
Lamp Included
No
Finish
Vintage Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-02-VPB
Zoro #
G016138725
UPC #
197292122807
Country of Origin
China
Dimensions
Width
4.25 in
Height
21.5 in
Backplate Width
4.25 in
Details
Watts
10 W
Series
Granada
Lamp Included
No
Finish
Vintage Polished Brass
Includes
Fixture, Hardware
Fixture Voltage
120V
Body Material
Steel
Number of Bulbs
2
Bulb Type
E26 Medium Base
Lamp Base
T10-5.5
Damp/Wet Rating
UL Damp
Item
Wall Sconce
Description
Fashion meets functionality in this perfectly modern bath sconce. Granada features an outer layer of one or two tubes of light bronze glass with an etched matte glass inner shade. This thoughtful layering enhances the sconce's depth of color and diffusion of light. Finished in Vintage Polished Brass, Granada is a stylish addition to a bath or vanity space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.