Zoro Homepage

Gypsum 1 Light Wall Sconce 17.3 In. Vintage Brass

  • Mfr # 469-17-VB

  • Zoro # G815449589


product price: $1,338.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469-17-VB
Zoro #
G815449589
UPC #
197292078715
Country of Origin
China

Dimensions

Height
17.25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Body Material
Brass
Watts
11W
Standards
ETL Damp
Includes
Fixture, Hardware
Lamp Included
No
Designer
Corbett Standard
Slope Compatible
No
Bulb Shape
Integrated LED
Socket Count
1
Extention
3.25 in
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Letting the beauty of the alabaster shine, this distinctive sconce emits a warm, milky glow. The natural stone panels have been thoughtfully cut to accommodate smaller spaces, making them an ideal choice for hallways and bathrooms. Concealed within the fixture is an energy-efficient LED, ensuring hours of luminous and efficient lighting. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.