Colin King X Alameda 2 Light Plug-In Sconce 15.75 In. Forged Iron
- Mfr # PTL1815-FOR
- Zoro # G815448735
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
15.75 in
Fixture Voltage
120V
Finish
Forged Iron
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1815-FOR
- Zoro #
- G815448735
- UPC #
- 782042468887
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Forged Iron
- Item
- Plug-in Sconce
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Standards
- UL Dry
- Lamp Included
- No
- Watts
- 60W
- Slope Compatible
- No
- Socket Count
- 2
- Designer
- Colin King
- Bulb Shape
- E12 Candelabra Base
- Switch Type
- ON/OFF
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Extention
- 24 in
Dimensions
- Height
- 15 in
- Width
- 15.75 in
- Length
- 15.75 in
Description
Sculptural and sophisticated, Alameda's forged iron body flows from its weighted metal base, bending and intertwining into a lightweight, tapered paper shade. A beautiful juxtaposition of material and form. Available as a floor lamp, table lamp, and portable wall sconce, Alameda plays with shape and negative space for a chic addition to a reading nook or bedside table.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.