Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haiku 13 Light Chandelier 33.75 In. White With Polished Stainless

  • Mfr # 254-413

  • Zoro # G415449897


product price: $2,196.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
UL Dry
Material
Aluminum and Stainless Steel
Voltage
120V
Width
33.75 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-413
Zoro #
G415449897
UPC #
782042683051
Country of Origin
Philippines

Dimensions

Length
33.75 in
Width
33.75 in
Height
32 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
White With Polished Stainless
Standards
UL Dry
Material
Aluminum and Stainless Steel
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Battery Included
No
Socket Count
13
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Slope Compatible
Yes

Description

A lighting fixture that has to be seen to be believed, Haiku sets a new standard for the word ''presence.'' Seen from below and seen from the side, it's two different fixtures. Polished Stainless Steel accents layered within white albuminum diamonds increase the piece's glamour and intensify its oblique light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.