Zoro Homepage

Hamel 1 Light Wall Sconce 9 In. Vintage Brass

  • Mfr # 416-09-VB

  • Zoro # G215449967


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
9 in
Fixture Voltage
120V
Finish
Vintage Brass
Shade Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-09-VB
Zoro #
G215449967
UPC #
782042445536
Country of Origin
China

Dimensions

Height
9 in
Width
9 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Shade Color
Vintage Brass
Includes
Fixture, Hardware
Watts
13W
Standards
ETL Damp
Lamp Included
No
Body Material
Brass
Shade Material
Brass
Bulb Shape
Integrated LED
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No
Extention
2.25 in
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Mixing materials and playing with shapes, Hamel places a metal disc shade in front of a natural stone backplate. An LED behind the shade backlights the Vintage Brass or Burnished Nickel finish and flows through to illuminate the alabaster with a soft glow. Available as a sconce or a flush mount in two different sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.