Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harlow 16 Light Chandelier 26.25 In. Warm Silver Leaf

  • Mfr # 166-46-WSL/SS

  • Zoro # G815448797


product price: $1,831.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Fabric Shade
Standards
UL Dry
Material
Hand-Worked Iron
Width
26.25 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-46-WSL/SS
Zoro #
G815448797
UPC #
782042437593
Country of Origin
Philippines

Dimensions

Width
26.25 in
Length
26.25 in
Height
35.75 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Warm Silver Leaf
Shade Material
Fabric Shade
Standards
UL Dry
Material
Hand-Worked Iron
Bulb Included
No
Voltage
120V
Shade Color
Hardback Ivory Ice
Includes
Fixture, Hardware
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
16

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.