Zoro Homepage

Haru 1 Light Pendant 18 In. Burnished Nickel

  • Mfr # 395-18-BN

  • Zoro # G415447947


product price: $619.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Shade Material
Glass
Finish
Burnished Nickel
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-18-BN
Zoro #
G415447947
UPC #
782042402249
Country of Origin
China

Dimensions

Height
27.75 in
Length
18 in
Chain Length
72 in
Canopy Width
6.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Burnished Nickel
Standards
UL Damp
Material
Steel
Includes
Fixture, Hardware
Watts
100W
Shade Color
Opal Etched
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1

Description

Haru mixes shapes and materials to create a sophisticated style that works well in both modern and transitional spaces. Nero Madera or Arabescato marble accents and precision metalwork in vintage brass or burnished nickel elevate the recognizable globe pendant and drum sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.