Zoro Homepage

Hela 1 Light Pendant 13.75 In. Vintage Brass

  • Mfr # 470-13-VB

  • Zoro # G415449569


product price: $1,950.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Length
13.75 in
Voltage
120V
Shade Material
Glass
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-13-VB
Zoro #
G415449569
UPC #
197292086529
Country of Origin
China

Dimensions

Height
23.75 in
Length
13.75 in
Canopy Width
4.75 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Brass
Standards
UL Damp
Watts
25W
Includes
Fixture, Hardware
Material
Brass
Lamp Included
No
Shade Color
Spray Etched Inside/Outside Glass
Product Care
Clean with a soft, damp cloth
Cord Type
B & W Teflon W/ Ground Wire
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No

Description

Recalling the shape of a bluebell, the Hela pendant features a three-tiered bloom crafted from etched clear glass. The bias cut on the glass ends enhances the overall fluidity of the silhouette, creating a sense of movement from every angle. When illuminated, Hela emits a warm diffusion of light that is complemented by a Vintage Brass rod.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.