Shop CORBETT LIGHTING
See all product information
Create Account
Syros 13.75 Integrated LED Pendant in Vintage Brass
- Mfr # 498-14-VB
- Zoro # G016138756
product price:Â
$
1,534.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Housing Finish
Vintage Brass
Voltage
120V to 277V
Number of Lights
1
Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 498-14-VB
- Zoro #
- G016138756
- UPC #
- 197292122449
- Country of Origin
- China
- Housing Finish
- Vintage Brass
- Voltage
- 120V to 277V
- Number of Lights
- 1
- Color Temp.
- 2700 K
- Item
- Pendant
- Material
- Brass
- Series
- Syros
- CRI
- 90
- Watts
- 21 W
- Damp/Wet Rating
- ETL Damp
- Dimmable
- Yes
- Includes
- Fixture, Hardware
- Lumens
- 1000
- Integrated LED
- Yes
Dimensions
- Height
- 18.5 in
- Width
- 13.75 in
- Chain Length
- 72 in
Description
The organically-shaped Syros pendant is designed to be symmetric enough for use in multiples, while still feeling ornamental and elevated. It features a large Remolino Blanco glass shade topped by a smaller affogato glass shade. The sculptural stacked design is brought to life by the sense of movement in the specialty glass, accented by polished Vintage Brass metalwork. Available in two sizes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.