Zoro Homepage

Hela 1 Light Pendant 18 In. Vintage Brass

  • Mfr # 470-18-VB

  • Zoro # G915449557


product price: $3,417.00
/ea
Free Shipping & Returns

Key Features

Height
31 in
Length
18 in
Voltage
120V
Shade Material
Glass
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-18-VB
Zoro #
G915449557
UPC #
197292086543
Country of Origin
China

Dimensions

Height
31 in
Length
18 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Brass
Lamp Included
No
Shade Color
Spray Etched Inside/Outside Glass
Includes
Fixture, Hardware
Watts
25W
Standards
UL Damp
Material
Brass
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Cord Type
B & W Teflon W/ Ground Wire
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1

Description

Recalling the shape of a bluebell, the Hela pendant features a three-tiered bloom crafted from etched clear glass. The bias cut on the glass ends enhances the overall fluidity of the silhouette, creating a sense of movement from every angle. When illuminated, Hela emits a warm diffusion of light that is complemented by a Vintage Brass rod.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.