Zoro Homepage

Helios 1 Light Flush Mount 38 In. Gold And Silver Leaf

  • Mfr # 224-32-GL/SL

  • Zoro # G515448011


product price: $2,423.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
120V
Height
6.25 in
Watts
15W
Finish
Gold And Silver Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-32-GL/SL
Zoro #
G515448011
UPC #
782042438330
Country of Origin
Philippines

Dimensions

Length
38 in
Height
6.25 in
Canopy Width
9.5 in

Details

Voltage
120V
Watts
15W
Finish
Gold And Silver Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Dry
Body Material
Hand-Crafted Iron and Aluminum
Slope Compatible
No
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.