Wine Flower 60 Watt 1-Light Brushed Gold Glam Pendant Light with White Art Glass Shade

  • Mfr # D329M-11P-BG

  • Zoro # G012345165


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
14 in
Length
11.75 in
Width
11.75 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D329M-11P-BG
Zoro #
G012345165
UPC #
046335128064
Country of Origin
China

Dimensions

Height
14 in
Length
11.75 in
Width
11.75 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Color
Gold
Lamp Type
A19
Voltage
120V
Item
Pendant
Finish
Brushed Gold
Standards
UL/cUL
Material
Steel
Includes
Hardware
Lamp Included
No
Location Rating
Dry
Light Bulb Base
E26
Application
Residential

Description

The Wine Flower family from Designers Fountain provides a modern approach to a retro-inspired look. Wine Flower features blown art glass shades, decorative chains, and is offered in a luxurious brushed gold finish. With several unique configurations, all boasting height adjustability, Wine Flower has endless placement opportunities throughout the home. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.