Zoro Homepage

Helios 1 Light Flush Mount 49 In. Gold And Silver Leaf

  • Mfr # 224-33-GL/SL

  • Zoro # G715448002


product price: $1,485.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Height
7 in
Watts
20W
Finish
Gold And Silver Leaf
Body Material
Hand-Crafted Iron and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-33-GL/SL
Zoro #
G715448002
UPC #
782042438347
Country of Origin
Philippines

Dimensions

Length
49 in
Height
7 in
Canopy Width
10.5 in

Details

Voltage
120V
Watts
20W
Finish
Gold And Silver Leaf
Item
Flush Mount
Body Material
Hand-Crafted Iron and Aluminum
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Included
No
Shade Color
Satin Opal
Shade Material
Glass
Socket Count
1
Battery Included
No
Slope Compatible
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.