Zoro Homepage

Helsinki 4 Light Semi Flush in Vintage Gold Leaf

  • Mfr # 516-19-VGL

  • Zoro # G216138716


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Watts
10 W
Voltage
120V
Fixture Series
Helsinki
Bulb Type
E12 Candelabra Base
Number of Bulbs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-19-VGL
Zoro #
G216138716
UPC #
197292128458
Country of Origin
Philippines

Dimensions

Width
18.5 in
Height
12 in

Details

Watts
10 W
Voltage
120V
Fixture Series
Helsinki
Bulb Type
E12 Candelabra Base
Number of Bulbs
4
Damp/Wet Rating
ETL Damp
Item
Semi Flush
Body Material
Iron
Includes
Fixture, Hardware
Lamp Base
B11
Finish
Vintage Gold Leaf
Bulb Included
No

Description

The complex layered design, exquisite use of specialty glass, and scale of Helsinki make a glamorous first impression. Featuring clear, light bronze, and smoke glass, this statement ceiling fixture creates a captivating visual effect with its hexagonal glass shades, staggered in both color and length to form a dense, honeycomb-like shape. Available in two sizes, Helsinki brings a sense of drama to a larger space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.