Shop CORBETT LIGHTING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Varenna 15 Light Semi Flush in Vintage Gold Leaf
- Mfr # 502-34-VGL
- Zoro # G816138758
product price:Â
$
7,703.00
/ea
Key Features
Fixture Series
Varenna
Finish
Vintage Gold Leaf
Height
22.5 in
Bulb Type
E12 Candelabra Base
Body Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502-34-VGL
- Zoro #
- G816138758
- UPC #
- 197292122661
- Country of Origin
- Philippines
- Fixture Series
- Varenna
- Item
- Semi Flush
- Finish
- Vintage Gold Leaf
- Bulb Type
- E12 Candelabra Base
- Body Material
- Iron
- Includes
- Fixture, Hardware
- Watts
- 10 W
- Damp/Wet Rating
- UL Damp
- Number of Bulbs
- 15
- Lamp Base
- B11
- Voltage
- 120V
- Bulb Included
- No
Dimensions
- Height
- 22.5 in
- Width
- 34 in
Description
Mesmerizing Piastra glass tubes are layered in tiers to create the grand vision of Varenna. A soft, organic reimagining of an Art Deco silhouette, this flush mount comes in three sizes to create focal points in different-sized spaces. The sculpted waves in the specialty glass evoke an ethereal sense of movement while allowing for a more dynamic light diffusion. The close-to-ceiling canopy frames the fixture like a halo, finished in Vintage Gold Leaf.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.