Zoro Homepage

Hera 1 Light Wall Sconce 18 In. Vintage Brass

  • Mfr # 448-18-VB

  • Zoro # G915448901


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
4.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-18-VB
Zoro #
G915448901
UPC #
197292058342
Country of Origin
China

Dimensions

Width
4.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
11W
Standards
ETL Damp
Body Material
Brass
Lamp Included
No
Socket Count
1
Slope Compatible
No
Bulb Shape
Integrated LED
Battery Included
No
Extention
3.25 in
Product Care
Clean with a soft, damp cloth
Shade Material
Alabaster
Designer
Corbett Standard

Description

Inspired by the grandeur Greek architecture, this statuesque wall sconce features a thick alabaster stone slab ensconced within a Vintage Brass frame. With its natural veining and translucency, the ivory alabaster reveals its color and texture when lit. Available in two sizes, Hera presents a striking visual display in a hallway or bathroom. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.