Zoro Homepage

Hygea 8 Light Chandelier 33 In. Gold Leaf

  • Mfr # 367-33-GL

  • Zoro # G615450013


product price: $6,600.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Voltage
120V
Number of Lights
8
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-33-GL
Zoro #
G615450013
UPC #
197292055532
Country of Origin
Philippines

Dimensions

Height
34.25 in
Length
33 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Voltage
120V
Number of Lights
8
Bulb Included
No
Includes
Fixture, Hardware
Material
Iron
Standards
UL Damp
Designer
Corbett Standard
Slope Compatible
No
Socket Count
8
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

An airy spray of white glass flowers forms the cloud-like silhouette of Hygea. Gold Leaf arms act as stems, supporting the delicate blooms as they gently diffuse light. Available as a wall sconce, flush mount, or chandelier in two sizes, Hygea casts a bright glow over modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.