Pacific 27.25in wide 3 Light Integrated LED Chandelier in Warm Silver Leaf
- Mfr # F2127-WSL
- Zoro # G816305754
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Warm Silver Leaf
Fixture Wattage
35W
Color Temperature
2700 K
Voltage
120V
Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2127-WSL
- Zoro #
- G816305754
- UPC #
- 197292135159
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Warm Silver Leaf
- Fixture Wattage
- 35W
- Color Temperature
- 2700 K
- Voltage
- 120V
- Number of Lights
- 3
- Lumens
- 1675
- CRI
- 90
- Material
- Iron
- Bulb Type
- Integrated LED
- Includes
- Fixture, Hardware
- Bulb Included
- Yes
- Location Rating
- ETL Damp
Dimensions
- Height
- 14.25 in
- Width
- 27.25 in
Description
The Pacific family responds to the need for uncomplicated, yet sculptural chandeliers in contemporary interiors. A handcrafted Warm Silver Leaf finish adds texture to the geometric shapes, architectural arches, and decorative bobeches while the etched matte glass shades provide a soft diffusion of light. Available as a 1-light wall sconce, 2-light linear, and 3 or 4-light chandelier, Pacific creates a stunning focal point in any space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.