Zoro Homepage

Ivalo 1 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 549-01-VB

  • Zoro # G822646889


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Height
16.25 in
Overall Dimension
2.75in. W x 16.25in. H
Back Plate Type
Rectangle; 2.75in. W x 16.25in. H
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549-01-VB
Zoro #
G822646889
UPC #
197292152538
Country of Origin
Viet Nam

Dimensions

Height
16.25 in
Overall Dimension
2.75in. W x 16.25in. H
Width
2.75 in

Details

Dimmable
No
Back Plate Type
Rectangle; 2.75in. W x 16.25in. H
Power Source
Hardwired
Lamp Included
No
Shade Type
Doria Cast Glass
Number of Bulbs
1
Color
Vintage Brass
Fixture Voltage
120 V
Bulb Type
T10-9
Lamp Base
E26
Body Material
Brass
Fixture Wattage
15 W
Finish
Vintage Brass
Standards
UL Listed; cUL DampRated
Slope Ceiling Adaptable
No
Item
Pendant

Description

Rich in texture, yet minimalist in silhouette, the Ivalo sconce pairs a tube shade with specialty glass. Accented by delicate golden-amber specks, the Doria glass appears effervescent when lit. A sleek Vintage Brass-finished backplate and cuff add shine to the fixture. In either its single or double light formats, Ivalo makes for a highly useful, style-forward wall light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.