Impression 14 Light Chandelier 36.25 In. Graphite/Burnished Nickel
- Mfr # F6046-GRA/BN
- Zoro # G215446997
product price:Â
$
1,984.00
/ea
Key Features
Fixture Wattage
40W
Bulb Included
No
Height
7.25 in
Standards
UL Dry
Number of Lights
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6046-GRA/BN
- Zoro #
- G215446997
- UPC #
- 782042440562
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Graphite/Burnished Nickel
- Bulb Included
- No
- Standards
- UL Dry
- Number of Lights
- 14
- Includes
- Fixture, Hardware
- Shade Color
- Graphite
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 14
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 7.25 in
- Length
- 36.25 in
- Canopy Width
- 5.25 in
- Width
- 36.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.